1-1/2" CTS Spigot x 1" CTS Hub CPVC Reducing Bushing

VALUE BRAND| Zoro #: G1863732| Mfr #: 2GKG1

$1.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863732 Mfr #: 2GKG1
Standards: ASTM D2846Max. Temp.: 180 Degrees F
Max. Pressure: 100 psiFitting Schedule/Class: Schedule SDR-11
Item: Reducing Bushing, CTSFitting Connection Type: CTS Spigot x CTS Hub
Basic Fitting Material: PlasticBasic Fitting Shape: Bushing
Color: Light YellowSpecific Fitting Shape: Reducing Bushing
Pipe Fitting Material: CPVCPipe Size (Fittings): 1-1/2" x 1"
Country of Origin (subject to change): Taiwan

Product Description

Reducing Bushing, CTS, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule SDR-11, Pipe Size (Fittings) 1-1/2 In. x 1 In., CTS Spigot x CTS Hub Fitting Connection Type, Standards ASTM D2846, Max. Pressure 100 psi, Color Light Yellow, Max. Temp. 180 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews