Zoro Select
Bushing, Nylon, OD 0.375 In, Wh, PK25
Mfr # 1ELY9
Zoro # G1889212
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.312 in
- Inside Dia. 0.25 in
- Outside Dia. 0.375 in
- Color White
- Material Heat Stabilized Nylon
Explore More Products
- ZORO SELECT All Fit Bushing, OD 0.859 In, PK25 1EMN2
- ZORO SELECT Bushing, Nylon, OD 0.250 In, Blk, PK25 1ELY6
- ZORO SELECT Bushing, Nylon, OD 0.953 In, Blk, PK25 1EMJ1
- ZORO SELECT Bushing, Nylon, OD 0.468 In, Wh, PK25 1EMB2
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 1EMN8
- ZORO SELECT All Fit Bushing, OD 0.890 In, PK25 1EMN4
- ZORO SELECT Bushing, Nylon, OD 1.609 In, Blk, PK25 1EML3
- ZORO SELECT Bushing, Nylon, OD 0.578 In, Wh, PK25 1EMC5
- ZORO SELECT Bushing, Nylon, OD 0.531 In, Wh, PK25 1ELZ2
- MIDWEST FASTENER 3/8" x 7/8" Nylon Plastic Regular Snap Bushings 15PK 66403
- MIDWEST FASTENER 1/4" x 3/8" Nylon Plastic Regular Snap Bushings 20PK 66382
- Zoro Select Nylon Bushings