JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Bushing, Nylon, OD 0.468 In, Wh, PK25

VALUE BRAND| Zoro #: G0671483| Mfr #: 1EMB4

$1.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0671483 Mfr #: 1EMB4
Item: Insulating BushingThickness Tolerance: +/- 0.15"
Temp. Range (F): -40 to +250Color: WHITE
Material: Heat Stabilized NylonHole Dia.: 0.375"
Thickness: 0.406"Outside Dia.: 0.468"
Inside Dia.: 0.250"Country of Origin (subject to change): United States

Product Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.250 In, Outside Dia 0.468 In, Hole Dia 0.375 In, Thickness 0.406 In, Thickness Tolerance +/- 0.15 In, White, Temp. Range -40 to +250 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.