Bushing, Nylon, OD 0.531 In, Wh, PK25

VALUE BRAND |Zoro #: G1503022|Mfr #: 1EMC1

$1.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503022 Mfr #: 1EMC1
Thickness Tolerance: +/- 0.15"Item: Insulating Bushing
Material: Heat Stabilized NylonTemp. Range (F): -40 to +250
Color: WhiteHole Dia.: 0.437"
Thickness: 0.406"Outside Dia.: 0.531"
Inside Dia.: 0.243"Country of Origin (subject to change): United States

Product Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.243 In, Outside Dia 0.531 In, Hole Dia 0.437 In, Thickness 0.406 In, Thickness Tolerance +/- 0.15 In, White, Temp. Range -40 to +250 F, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.