Bushing, Nylon, OD 0.703 In, Blk, PK25

VALUE BRAND| Zoro #: G1376261| Mfr #: 1ELZ7

$1.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1376261 Mfr #: 1ELZ7
Thickness Tolerance: +/- 0.15"Item: Insulating Bushing
Material: Heat Stabilized NylonTemp. Range (F): -40 to +250
Color: BlackHole Dia.: 0.625"
Thickness: 0.250"Outside Dia.: 0.703"
Inside Dia.: 0.500"Country of Origin (subject to change): United States

Product Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.500 In, Outside Dia 0.703 In, Hole Dia 0.625 In, Thickness 0.250 In, Thickness Tolerance +/- 0.15 In, Black, Temp. Range -40 to +250 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.