Bushing, Nylon, OD 0.718 In, Blk, PK25

VALUE BRAND| Zoro #: G2350573| Mfr #: 1EMD7

$1.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Color: Black
Thickness Tolerance: +/- 0.15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350573 Mfr #: 1EMD7
Package Quantity: 25Color: Black
Thickness Tolerance: +/- 0.15"Item: Insulating Bushing
Outside Dia.: 0.718"Thickness: 0.406"
Temp. Range (F): -40 to +250Inside Dia.: 0.437"
Hole Dia.: 0.625"Material: Heat Stabilized Nylon
Country of Origin (subject to change): United States

Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.437 In, Outside Dia 0.718 In, Hole Dia 0.625 In, Thickness 0.406 In, Thickness Tolerance +/- 0.15 In, Black, Temp. Range -40 to +250 F, Package Quantity 25

Reviews