KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bushing, Nylon, OD 0.843 In, Blk, PK25

VALUE BRAND| Zoro #: G0415956| Mfr #: 1EMG3

$1.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insulating Bushing
Color: Black
Inside Dia.: 0.625"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0415956 Mfr #: 1EMG3
Item: Insulating BushingColor: Black
Inside Dia.: 0.625"Package Quantity: 25
Thickness Tolerance: +/- 0.15"Thickness: 0.406"
Material: Heat Stabilized NylonOutside Dia.: 0.843"
Hole Dia.: 0.750"Temp. Range (F): -40 to +250
Country of Origin (subject to change): United States

Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.625 In, Outside Dia 0.843 In, Hole Dia 0.750 In, Thickness 0.406 In, Thickness Tolerance +/- 0.15 In, Black, Temp. Range -40 to +250 F, Package Quantity 25

Reviews