Bushing, Nylon, OD 0.890 In, Blk, PK25

VALUE BRAND |Zoro #: G0353841|Mfr #: 1EMG5

$1.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353841 Mfr #: 1EMG5
Thickness Tolerance: +/- 0.15"Item: Insulating Bushing
Material: Heat Stabilized NylonTemp. Range (F): -40 to +250
Color: BlackOutside Dia.: 0.890"
Inside Dia.: 0.562"Hole Dia.: 0.812"
Thickness: 0.406"Country of Origin (subject to change): United States

Product Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.562 In, Outside Dia 0.890 In, Hole Dia 0.812 In, Thickness 0.406 In, Thickness Tolerance +/- 0.15 In, Black, Temp. Range -40 to +250 F, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.