Bushing, Nylon, OD 0.953 In, Blk, PK25

VALUE BRAND |Zoro #: G1380863|Mfr #: 1EMG9

$1.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1380863 Mfr #: 1EMG9
Thickness Tolerance: +/- 0.15"Item: Insulating Bushing
Material: Heat Stabilized NylonTemp. Range (F): -40 to +250
Color: BlackOutside Dia.: 0.953"
Inside Dia.: 0.375"Hole Dia.: 0.875"
Thickness: 0.453"Country of Origin (subject to change): United States

Product Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 0.375 In, Outside Dia 0.953 In, Hole Dia 0.875 In, Thickness 0.453 In, Thickness Tolerance +/- 0.15 In, Black, Temp. Range -40 to +250 F, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.