STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Bushing, Nylon, OD 1.609 In, Blk, PK25

VALUE BRAND| Zoro #: G1833404| Mfr #: 1EMK8

$3.21 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Color: Black
Thickness Tolerance: +/- 0.15"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1833404 Mfr #: 1EMK8
Package Quantity: 25Color: Black
Thickness Tolerance: +/- 0.15"Item: Insulating Bushing
Outside Dia.: 1.609"Thickness: 0.453"
Temp. Range (F): -40 to +250Inside Dia.: 1.062"
Hole Dia.: 1.500"Material: Heat Stabilized Nylon
Country of Origin (subject to change): United States

Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 1.062 In, Outside Dia 1.609 In, Hole Dia 1.500 In, Thickness 0.453 In, Thickness Tolerance +/- 0.15 In, Black, Temp. Range -40 to +250 F, Package Quantity 25

Reviews