Bushing, Nylon, OD 1.609 In, Blk, PK25

VALUE BRAND| Zoro #: G0737003| Mfr #: 1EML1

$3.28 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Insulating Bushing
Color: Black
Inside Dia.: 1.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737003 Mfr #: 1EML1
Item: Insulating BushingColor: Black
Inside Dia.: 1.125"Package Quantity: 25
Thickness Tolerance: +/- 0.15"Thickness: 0.453"
Material: Heat Stabilized NylonOutside Dia.: 1.609"
Hole Dia.: 1.500"Temp. Range (F): -40 to +250
Country of Origin (subject to change): United States

Description

Insulating Bushing, Snap, Heat Stabilized Nylon, Inside Dia 1.125 In, Outside Dia 1.609 In, Hole Dia 1.500 In, Thickness 0.453 In, Thickness Tolerance +/- 0.15 In, Black, Temp. Range -40 to +250 F, Package Quantity 25

Reviews