KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bushing, Reducing, Steel, 2 In

VALUE BRAND| Zoro #: G1756097| Mfr #: 3LR88

$7.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 2" to 1/2"
Item: Reducing Bushing
Material: Zinc Plated steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1756097 Mfr #: 3LR88
Conduit Size: 2" to 1/2"Item: Reducing Bushing
Material: Zinc Plated steelConduit Hole: 2"
Country of Origin (subject to change): China

Description

Reducing Bushing, Conduit Size 2-1/2 Inches, Zinc Plated Steel

Reviews