Shop Alternate Products
This Product is Discontinued
Zoro Select
Bushing, Reducing, ZincPlatedSteel, 1 1/2In (Discontinued)
Mfr # 3LR86
Zoro # G1684243
This Product is Discontinued
Key Features
- For Conduit Type Threaded IMC, Rigid
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/2" to 1"
- Conduit Hole 1-1/2"
- Conduit Trade Size 1 1/2 in x 1 in