KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bushing, Reducing, ZincPlatedSteel, 1 1/4In

VALUE BRAND| Zoro #: G1343876| Mfr #: 3LR81

$3.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Conduit Size: 1-1/4" to 1/2"
Item: Reducing Bushing
Material: Zinc Plated steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343876 Mfr #: 3LR81
Conduit Size: 1-1/4" to 1/2"Item: Reducing Bushing
Material: Zinc Plated steelConduit Hole: 1-1/4"
Country of Origin (subject to change): China

Description

Reducing Bushing, Conduit Size 1 1/4-1/2 Inches, Zinc Plated Steel

Reviews