Butterfly Valve, Lug, 2 1/2 In, Poly, EPDM

VALUE BRAND| Zoro #: G2230164| Mfr #: FKLM109

$539.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2230164 Mfr #: FKLM109
Max. Water Pressure: 150 psiStandards: ASTM D4101-86, ANSI B16.5
Liner Material: EPDMBody Material: Glass Reinforced Polypropylene
Item: Butterfly ValveStyle: Lug
Handle Type: LeverTemp. Range: 32 To 212 Degrees F
Number of Bolt Holes: 4Lug Dia.: 5/8-11
Bolt Circle Dia.: 5-1/2"Pipe Size: 2-1/2"
Country of Origin (subject to change): Italy

Product Description

Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp. Range 32 To 212 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5-1/2 In., Lug Dia. 5/8-11, Standards ASTM D4101-86, ANSI B16.5

Product Reviews

Save 15%. Sign up for Z-mail.