JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Butterfly Valve, Lug, 5 In, Poly, EPDM

VALUE BRAND| Zoro #: G1528974| Mfr #: FKLM112

$933.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528974 Mfr #: FKLM112
Standards: ASTM D4101-86, ANSI B16.5Max. Water Pressure: 150 psi
Style: LugBody Material: Glass Reinforced Polypropylene
Item: Butterfly ValveHandle Type: Lever
Liner Material: EPDMTemp. Range: 32 to 212 Degrees F
Lug Dia.: 3/4-10Bolt Circle Dia.: 8-1/2"
Pipe Size: 5"Number of Bolt Holes: 8
Country of Origin (subject to change): Italy

Product Description

Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe Size 5 In., Temp. Range 32 To 212 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 8-1/2 In., Lug Dia. 3/4-10, Standards ASTM D4101-86, ANSI B16.5

Product Reviews

Save 15%. Sign up for Z-mail.