BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cabinet Components, Doors, Sides, Back Only

VALUE BRAND| Zoro #: G1941475| Mfr #: 1UFB1

$205.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Sand
Finish: Powder Coated
Item: Doors, Sides and Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941475 Mfr #: 1UFB1
Color: SandFinish: Powder Coated
Item: Doors, Sides and BackWidth: 48"
Height: 78"Material: 22 Gauge Steel
Country of Origin (subject to change): China

Description

Doors, Sides and Back, Width 48 In., Height 78 In., Material 22 Gauge Steel, Sand, Powder Coat Finish

Reviews