Cabinet Components, Doors, Sides, Back Only

VALUE BRAND| Zoro #: G1238815| Mfr #: 1UFB7

$215.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Black
Finish: Powder Coated
Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238815 Mfr #: 1UFB7
Color: BlackFinish: Powder Coated
Width: 48"Item: Doors, Sides and Back
Includes: 2 keysHeight: 78"
Material: 22 Gauge SteelCountry of Origin (subject to change): China

Description

Doors, Sides and Back, Width 48 In., Height 78 In., Material 22 Gauge Steel, Black, Powder Coat Finish, Includes 2 Keys

Reviews