KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cabinet Components, Shelves, Top and Base

VALUE BRAND| Zoro #: G0785775| Mfr #: 1UFB4

$154.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Material: 22 Gauge Steel
Finish: Powder Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785775 Mfr #: 1UFB4
Width: 48"Material: 22 Gauge Steel
Finish: Powder CoatedItem: Shelf, Top and Bottom
Includes: 2 keysColor: Sand
Country of Origin (subject to change): China

Description

Shelf, Top and Bottom, Width 48 In., Material 22 Gauge Steel, Sand, Powder Coat Finish, Includes 2 Keys

Reviews