JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cabinet Components, Shelves, Top, Base Only

VALUE BRAND| Zoro #: G1912583| Mfr #: 1UFB2

$170.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1912583 Mfr #: 1UFB2
Material: 22 Gauge SteelIncludes: 2 Keys
Width: 48"Item: Shelf, Top and Bottom
Finish: Powder CoatedColor: Gray
Country of Origin (subject to change): China

Product Description

Shelf, Top and Bottom, Width 48 In., Material 22 Gauge Steel, Gray, Powder Coat Finish, Includes 2 Keys

Product Reviews

Save 15%. Sign up for Z-mail.