Cabinet Dolly, 1000 lb.

VALUE BRAND| Zoro #: G0183784| Mfr #: 1UFC9

$112.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0183784 Mfr #: 1UFC9
Includes: Hardware, Base, (2) BrakesNumber of Caster Wheels: 4
Platform Material: SteelPlatform Style: Solid, With Lip Up
Caster Wheel Type: SwivelItem: Cabinet Dolly
Platform Length: 36-1/2"Caster Wheel Material: Polypropylene
Load Capacity: 1000 lb.Caster Wheel Dia.: 3"
Color: SandPlatform Width: 24-1/2"
Platform Height: 6"Country of Origin (subject to change): China

Product Description

Cabinet Dolly, Sand, Load Capacity 1000 Lb, Length 36 In, Width 24 In, Height 6 In, Tray Platform Style, Wheel Dia 5 In, Wheel Width 1 1/4 In, Caster Type Polypropylene, Steel Construction, For Use With **1UEY5**, G2113106 and G1368936, Includes 4 Casters, Hardware and Base

Product Reviews

Save 15%. Sign up for Z-mail.