Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cabinet Knob, Round, Beech Wood, PK5

VALUE BRAND| Zoro #: G1734171| Mfr #: 1XNR3

$9.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 15/16"
Finish: Wood
Item: Cabinet Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734171 Mfr #: 1XNR3
Projection: 15/16"Finish: Wood
Item: Cabinet KnobHardware: Included
Screw Size: #10 x 1-1/4" Combo Drive Truss Head WSDiameter: 1-1/2"
Shape: RoundMaterial: Beech Wood
Country of Origin (subject to change): Taiwan

Description

Cabinet Knob, Shape Round, Material Beech Wood, Finish Wood, Projection 15/16 In., Diameter 1-1/2 In., Screw Size #10 x 1-1/4 In. Combo Drive Truss Head WS, Hardware Included, Package Quantity 5

Reviews