BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cabinet Knob, Round, Ceramic, PK5

VALUE BRAND| Zoro #: G0585803| Mfr #: 1XNR1

$7.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Projection: 1-1/8"
Finish: Polished Black
Item: Cabinet Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585803 Mfr #: 1XNR1
Projection: 1-1/8"Finish: Polished Black
Item: Cabinet KnobHardware: Included
Screw Size: #8 x 1 THDiameter: 1-1/2"
Shape: RoundMaterial: Ceramic
Country of Origin (subject to change): China

Description

Cabinet Knob, Shape Round, Material Ceramic, Finish Polished Black, Projection 1-1/8 In., Diameter 1-1/2 In., Screw Size #8 x 1 TH, Hardware Included, Package Quantity 5

Reviews