Cabinet Wood Screw, #8x2 1/2, PK104

VALUE BRAND| Zoro #: G0397074| Mfr #: 5JTW0

$13.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0397074 Mfr #: 5JTW0
System of Measurement: InchItem: Cabinet Wood Screw
Material: SteelHead Height: 0.101"
Head Dia.: 0.375"Head Type: Truss
Driver Size: T20Drive Type: Star Drive
Size: #8Length: 2-1/2"
Finish: Yellow Zinc DichromateCountry of Origin (subject to change): Taiwan

Product Description

Cabinet Wood Screw, Head Type Truss, Size #8, Length 2 1/2 In, Steel, Finish Zinc & Yellow Dichromate, Drive Type Star Drive, Driver Size T20, Head Dia 0.375 In, Head Height 0.101 In, Package Quantity 104

Product Reviews