KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cabinet, Work Table

VALUE BRAND| Zoro #: G2417177| Mfr #: 1W703

$289.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Posts: 12 ga.
Type: Double Door
Depth (In.): 24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2417177 Mfr #: 1W703
Posts: 12 ga.Type: Double Door
Depth (In.): 24Width (In.): 36
Finish: Powder CoatedDoor: 20 ga.
Top Area (Square-Ft.): 6Panel: 16 ga.
Item: Cabinet WorkbenchColor: Gray
Storage Volume (Cu.-Ft.): 18.0Number of Adjustable Shelves: 1
Height (In.): 37Country of Origin (subject to change): China

Description

Item Work Table Cabinet, Type Double Door, Width (In.) 36, Depth (In.) 24, Height (In.) 37, Top Area (Square-Ft.) 6, Storage Volume (Cu.-Ft.) 18, Number of Adjustable Shelves 1, 20 ga. Door, 16 ga. Panel, 12 ga. Posts, Gray Shelves, Powder Coat Finish

Reviews