KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cabinet, Work Table

VALUE BRAND| Zoro #: G1945106| Mfr #: 1W814

$159.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Posts: 12 ga. Steel
Type: Single Door
Depth (In.): 15-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1945106 Mfr #: 1W814
Posts: 12 ga. SteelType: Single Door
Depth (In.): 15-3/4Width (In.): 21
Finish: Powder CoatedDoor: 20 ga.
Top Area (Square-Ft.): 2.5Panel: 22 ga.
Item: Cabinet WorkbenchColor: Gray
Storage Volume (Cu.-Ft.): 6.0Number of Adjustable Shelves: 3
Height (In.): 34Country of Origin (subject to change): China

Description

Item Work Table Cabinet, Type Single Door, Width (In.) 21, Depth (In.) 15-3/4, Height (In.) 34, Top Area (Square-Ft.) 2.5, Storage Volume (Cu.-Ft.) 6, Number of Adjustable Shelves 3, 20 ga. Door, 22 ga. Panel, 12 ga. Steel Posts, Gray Shelves, Powder Coat Finish

Reviews