Cabinet, Work Table

VALUE BRAND| Zoro #: G2190693| Mfr #: 1W909

$246.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Cabinet Workbench
Depth (In.): 25
Door: 20 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190693 Mfr #: 1W909
Item: Cabinet WorkbenchDepth (In.): 25
Door: 20 ga.Width (In.): 24
Posts: 12 ga. SteelNumber of Adjustable Shelves: 3
Storage Volume (Cu.-Ft.): 12.0Height (In.): 37
Top Area (Square-Ft.): 4Panel: 20 ga.
Finish: Powder CoatedType: Single Door
Color: GrayCountry of Origin (subject to change): China

Description

Item Work Table Cabinet, Type Single Door, Width (In.) 24, Depth (In.) 25, Height (In.) 37, Top Area (Square-Ft.) 4, Storage Volume (Cu.-Ft.) 12, Number of Adjustable Shelves 3, 20 ga. Door, 20 ga. Panel, 12 ga. Steel Posts, Gray Shelves, Powder Coat Finish

Reviews