KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Adapter, F S-Video to M RCA

VALUE BRAND| Zoro #: G1083747| Mfr #: 123

$1.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Video Adapter
Features: Bi-Directional
Number of Ports: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1083747 Mfr #: 123
Item: Video AdapterFeatures: Bi-Directional
Number of Ports: 2Package Quantity: 1
Cable Type: S-Video, RCA Composite VideoColor: Black
Connection A: 4-Pin S-Video FemaleConnection B: RCA Male
Country of Origin (subject to change): Multiple

Description

Cable Adapter, Connection Female S-Video to Male RCA, Color Gold plated, Package Quantity 1

Reviews