Cable Clamp, Fixed Dia, Screw, Naturl, PK100

VALUE BRAND| Zoro #: G1560562| Mfr #: 6EEE9

$2.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.38"
Color: natural
Slot Height: Not Applicable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1560562 Mfr #: 6EEE9
Width: 0.38"Color: natural
Slot Height: Not ApplicableFor Use With: Miniature and Intermediate Sized Cable Ties, Screw Size (2) #6
Mounting Method: ScrewTemp. Range: -25 Degrees to 85 Degrees F
Slot Width: Not ApplicableItem: Cable Clamp
Length: 0.76"Material of Construction: Nylon 6/6
Height: 0.27"Clip Type: Fixed Diameter
Standards: RoHSCountry of Origin (subject to change): China

Description

Cable Clamp, Fixed Diameter, Mounting Method Screw, Material of Construction Nylon 6/6, For Use With Miniature and Intermediate Sized Cable Ties, Screw Size (2) #6, Standards RoHS, Package Quantity 100

Reviews