Cable Clamp, Nylon, 1 1/2 In, PK10

VALUE BRAND| Zoro #: G1318247| Mfr #: 22CC50D1500

$1.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Hole Dia.: 0.203"
Clamping Dia.: 1-1/2"
Width: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318247 Mfr #: 22CC50D1500
Mounting Hole Dia.: 0.203"Clamping Dia.: 1-1/2"
Width: 0.500"Package Quantity: 10
Dimension A: 1.190"Thickness: 0.050"
Temp. Range (F): -40 to +185Item: Cable Clamp
Color: naturalMaterial: Nylon
Country of Origin (subject to change): United States

Description

Cable Clamp, Nylon, Outside Dia 1 1/2 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Natural, Temp Range -40 to +185 F, Package Quantity 10

Reviews