Cable Clamp, Nylon, 1 1/32 In, PK10

VALUE BRAND| Zoro #: G0379942| Mfr #: 22CC87F1003

$2.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0379942 Mfr #: 22CC87F1003
Meets/Exceeds: -Finish: -
Cushion Type: -Item: Cable Clamp
Material: NylonTemp. Range (F): -40 to +185
Color: NaturalType: -
Coating Material: -Clamping Dia.: 1-1/32"
Mounting Hole Dia.: 0.387"Dimension A: 1.125"
Thickness: 0.050"Width: 0.875"
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 1 1/32 In, Mounting Hole Dia 0.387 In, Thickness 0.050 In, Width 0.875 In, Natural, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.