Cable Clamp, Nylon, 1 1/32 In, PK10

VALUE BRAND| Zoro #: G0484346| Mfr #: 22CC87F1003B

$1.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484346 Mfr #: 22CC87F1003B
Item: Cable ClampMaterial: Nylon
Temp. Range (F): -40 to +185Color: Black
Meets/Exceeds: -Thickness: 0.050"
Cushion Type: -Width: 0.875"
Type: -Finish: -
Clamping Dia.: 1-1/32"Mounting Hole Dia.: 0.387"
Dimension A: 1.125"Coating Material: -
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 1 1/32 In, Mounting Hole Dia 0.387 In, Thickness 0.050 In, Width 0.875 In, Black, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.