THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cable Clamp, Nylon, 1 1/8 In, Blk, PK10

VALUE BRAND| Zoro #: G0506597| Mfr #: 22CC50D1125B

$1.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Dimension A: 0.970"
Width: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0506597 Mfr #: 22CC50D1125B
Package Quantity: 10Dimension A: 0.970"
Width: 0.500"Clamping Dia.: 1-1/8"
Thickness: 0.050"Color: Black
Item: Cable ClampMaterial: Nylon
Temp. Range (F): -40 to +185Mounting Hole Dia.: 0.203"
Country of Origin (subject to change): United States

Description

Cable Clamp, Nylon, Outside Dia 1 1/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Black, Temp Range -40 to +185 F, Package Quantity 10

Reviews