Cable Clamp, Nylon, 1 3/8 In, PK10

VALUE BRAND| Zoro #: G1440397| Mfr #: 22CC50D1375

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440397 Mfr #: 22CC50D1375
Item: Cable ClampMaterial: Nylon
Temp. Range (F): -40 to +185Color: Natural
Dimension A: 1.125"Thickness: 0.050"
Width: 0.500"Coating Material: -
Meets/Exceeds: -Cushion Type: -
Type: -Finish: -
Clamping Dia.: 1-3/8"Mounting Hole Dia.: 0.203"
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 1 3/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Natural, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.