WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cable Clamp, Nylon, 11/16 In, PK25

VALUE BRAND| Zoro #: G0415965| Mfr #: 22CC50C0687B

$1.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Dimension A: 0.755"
Mounting Hole Dia.: 0.167"
Width: 0.500"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0415965 Mfr #: 22CC50C0687B
Dimension A: 0.755"Mounting Hole Dia.: 0.167"
Width: 0.500"Temp. Range (F): -40 to +185
Color: BlackClamping Dia.: 11/16"
Item: Cable ClampPackage Quantity: 25
Material: NylonThickness: 0.050"
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 11/16 In, Mounting Hole Dia 0.167 In, Thickness 0.050 In, Width 0.500 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews