Cable Clamp, Nylon, 11/16 In, PK25

VALUE BRAND| Zoro #: G0250652| Mfr #: 22CC50D0687

$1.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.500"
Color: natural
Mounting Hole Dia.: 0.203"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0250652 Mfr #: 22CC50D0687
Width: 0.500"Color: natural
Mounting Hole Dia.: 0.203"Clamping Dia.: 11/16"
Temp. Range (F): -40 to +185Item: Cable Clamp
Package Quantity: 25Dimension A: 0.755"
Thickness: 0.050"Material: Nylon
Country of Origin (subject to change): United States

Description

Cable Clamp, Nylon, Outside Dia 11/16 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Natural, Temp Range -40 to +185 F, Package Quantity 25

Reviews