Cable Clamp, Nylon, 1/2 In, Blk, PK25

VALUE BRAND| Zoro #: G0737107| Mfr #: 22CC37B0500B

$1.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0737107 Mfr #: 22CC37B0500B
Temp. Range (F): -40 to +185Material: Nylon
Item: Cable ClampWidth: 0.375"
Color: BlackClamping Dia.: 1/2"
Mounting Hole Dia.: 0.140"Dimension A: 0.605"
Thickness: 0.050"Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 1/2 In, Mounting Hole Dia 0.140 In, Thickness 0.050 In, Width 0.375 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.