KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Clamp, Nylon, 1/2 In, Blk, PK25

VALUE BRAND| Zoro #: G1487507| Mfr #: 22CC37C0500B

$1.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.375"
Color: Black
Mounting Hole Dia.: 0.167"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487507 Mfr #: 22CC37C0500B
Width: 0.375"Color: Black
Mounting Hole Dia.: 0.167"Clamping Dia.: 1/2"
Temp. Range (F): -40 to +185Item: Cable Clamp
Package Quantity: 25Dimension A: 0.605"
Thickness: 0.050"Material: Nylon
Country of Origin (subject to change): United States

Description

Cable Clamp, Nylon, Outside Dia 1/2 In, Mounting Hole Dia 0.167 In, Thickness 0.050 In, Width 0.375 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Reviews