Cable Clamp, Nylon, 1/2 In, Blk, PK25

VALUE BRAND| Zoro #: G2415201| Mfr #: 22CC37D0500B

$1.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2415201 Mfr #: 22CC37D0500B
Item: Cable ClampMaterial: Nylon
Temp. Range (F): -40 to +185Meets/Exceeds: -
Thickness: 0.050"Cushion Type: -
Width: 0.375"Type: -
Finish: -Color: Black
Clamping Dia.: 1/2"Mounting Hole Dia.: 0.203"
Dimension A: 0.605"Coating Material: -
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 1/2 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.375 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.