Cable Clamp, Nylon, 13/16 In, PK10

VALUE BRAND| Zoro #: G2021372| Mfr #: 22CC50D0812B

$1.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension A: 0.815"
Mounting Hole Dia.: 0.203"
Width: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021372 Mfr #: 22CC50D0812B
Dimension A: 0.815"Mounting Hole Dia.: 0.203"
Width: 0.500"Temp. Range (F): -40 to +185
Color: BlackClamping Dia.: 13/16"
Item: Cable ClampPackage Quantity: 10
Material: NylonThickness: 0.050"
Country of Origin (subject to change): United States

Description

Cable Clamp, Nylon, Outside Dia 13/16 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Black, Temp Range -40 to +185 F, Package Quantity 10

Reviews