20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cable Clamp, Nylon, 1/8 In, PK10

VALUE BRAND| Zoro #: G1079687| Mfr #: 22CC50D0125

$1.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1079687 Mfr #: 22CC50D0125
Item: Cable ClampMaterial: Nylon
Temp. Range (F): -40 to +185Color: Natural
Width: 0.500"Type: -
Finish: -Clamping Dia.: 1/8"
Mounting Hole Dia.: 0.203"Dimension A: 0.315"
Coating Material: -Meets/Exceeds: -
Thickness: 0.050"Cushion Type: -
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 1/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Natural, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.