Cable Clamp, Nylon, 3/16 In, Blk, PK25

VALUE BRAND| Zoro #: G1678643| Mfr #: 22CC37B0187B

$0.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.375"
Color: Black
Mounting Hole Dia.: 0.140"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1678643 Mfr #: 22CC37B0187B
Width: 0.375"Color: Black
Mounting Hole Dia.: 0.140"Clamping Dia.: 3/16"
Temp. Range (F): -40 to +185Item: Cable Clamp
Package Quantity: 25Dimension A: 0.430"
Thickness: 0.050"Material: Nylon
Country of Origin (subject to change): United States

Description

Cable Clamp, Nylon, Outside Dia 3/16 In, Mounting Hole Dia 0.140 In, Thickness 0.050 In, Width 0.375 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Reviews