20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cable Clamp, Nylon, 3/32 In, Blk, PK25

VALUE BRAND| Zoro #: G2070765| Mfr #: 22CC16A0093B

$1.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2070765 Mfr #: 22CC16A0093B
Item: Cable ClampMaterial: Nylon
Temp. Range (F): -40 to +185Color: Black
Meets/Exceeds: -Thickness: 0.030"
Cushion Type: -Width: 0.156"
Type: -Finish: -
Clamping Dia.: 3/32"Mounting Hole Dia.: 0.096"
Dimension A: 0.203"Coating Material: -
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 3/32 In, Mounting Hole Dia 0.096 In, Thickness 0.030 In, Width 0.156 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.