Cable Clamp, Nylon, 3/4 In, Blk, PK10

VALUE BRAND| Zoro #: G1438832| Mfr #: 22CC50C0750B

$0.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438832 Mfr #: 22CC50C0750B
Meets/Exceeds: -Finish: -
Cushion Type: -Item: Cable Clamp
Material: NylonTemp. Range (F): -40 to +185
Type: -Coating Material: -
Clamping Dia.: 3/4"Mounting Hole Dia.: 0.167"
Dimension A: 0.780"Thickness: 0.050"
Width: 0.500"Color: Black
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 3/4 In, Mounting Hole Dia 0.167 In, Thickness 0.050 In, Width 0.500 In, Black, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.