20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cable Clamp, Nylon, 5/16 In, PK25

VALUE BRAND| Zoro #: G0894591| Mfr #: 22CC37B0312

$1.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894591 Mfr #: 22CC37B0312
Item: Cable ClampMaterial: Nylon
Temp. Range (F): -40 to +185Color: Natural
Dimension A: 0.495"Thickness: 0.050"
Width: 0.375"Coating Material: -
Meets/Exceeds: -Cushion Type: -
Type: -Finish: -
Clamping Dia.: 5/16"Mounting Hole Dia.: 0.140"
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 5/16 In, Mounting Hole Dia 0.140 In, Thickness 0.050 In, Width 0.375 In, Natural, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.