Cable Clamp, Nylon, 5/16 In, PK25

VALUE BRAND| Zoro #: G1177373| Mfr #: 22CC50C0312

$1.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1177373 Mfr #: 22CC50C0312
Meets/Exceeds: -Finish: -
Cushion Type: -Item: Cable Clamp
Material: NylonTemp. Range (F): -40 to +185
Color: NaturalType: -
Coating Material: -Clamping Dia.: 5/16"
Mounting Hole Dia.: 0.167"Dimension A: 0.500"
Thickness: 0.050"Width: 0.500"
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 5/16 In, Mounting Hole Dia 0.167 In, Thickness 0.050 In, Width 0.500 In, Natural, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.