Cable Clamp, Nylon, 5/32 In, PK25

VALUE BRAND| Zoro #: G1254872| Mfr #: 22CC16A0156

$1.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1254872 Mfr #: 22CC16A0156
Meets/Exceeds: -Finish: -
Cushion Type: -Item: Cable Clamp
Material: NylonTemp. Range (F): -40 to +185
Color: NaturalType: -
Coating Material: -Clamping Dia.: 5/32"
Mounting Hole Dia.: 0.096"Dimension A: 0.233"
Thickness: 0.030"Width: 0.156"
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 5/32 In, Mounting Hole Dia 0.096 In, Thickness 0.030 In, Width 0.156 In, Natural, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.