Cable Clamp, Nylon, 5/8 In, Blk, PK25

VALUE BRAND| Zoro #: G2021844| Mfr #: 22CC50D0625B

$1.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2021844 Mfr #: 22CC50D0625B
Meets/Exceeds: -Finish: -
Cushion Type: -Item: Cable Clamp
Material: NylonTemp. Range (F): -40 to +185
Type: -Coating Material: -
Clamping Dia.: 5/8"Mounting Hole Dia.: 0.203"
Dimension A: 0.655"Thickness: 0.050"
Width: 0.500"Color: Black
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 5/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.