KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Clamp, Nylon, 5/8 In, PK25

VALUE BRAND| Zoro #: G1820953| Mfr #: 22CC50D0625

$1.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.500"
Color: natural
Mounting Hole Dia.: 0.203"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820953 Mfr #: 22CC50D0625
Width: 0.500"Color: natural
Mounting Hole Dia.: 0.203"Clamping Dia.: 5/8"
Temp. Range (F): -40 to +185Item: Cable Clamp
Package Quantity: 25Dimension A: 0.655"
Thickness: 0.050"Material: Nylon
Country of Origin (subject to change): United States

Description

Cable Clamp, Nylon, Outside Dia 5/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In, Natural, Temp Range -40 to +185 F, Package Quantity 25

Reviews