Cable Clamp, Nylon, 7/16 In, Blk, PK25

VALUE BRAND| Zoro #: G0724692| Mfr #: 22CC50C0437B

$1.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0724692 Mfr #: 22CC50C0437B
Meets/Exceeds: -Finish: -
Cushion Type: -Item: Cable Clamp
Material: NylonTemp. Range (F): -40 to +185
Color: BlackType: -
Coating Material: -Clamping Dia.: 7/16"
Mounting Hole Dia.: 0.167"Dimension A: 0.560"
Thickness: 0.050"Width: 0.500"
Country of Origin (subject to change): United States

Product Description

Cable Clamp, Nylon, Outside Dia 7/16 In, Mounting Hole Dia 0.167 In, Thickness 0.050 In, Width 0.500 In, Black, Temp Range -40 to +185 F, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.